Motion
7100
General Purpose Work Glove - L or Size 9 Size, No Coating Coated, Knit Wrist Cuff, Cotton Material
Mi Item #02498021
MFR #7100
Price$1.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - L or Size 9 Size, No Coating Coated, Knit Wrist Cuff, Cotton Material
Mi Item #02498021
MFR #7100

Mfr description
7100 MENS BROWN JERSEY CLUTE KNIT WRIST
  • A light weight, comfortable option for light-duty
  • Breathable, absorbent cotton jersey
  • Knit wrist
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.55/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Material Weight
    7 oz
  • Men'S Size
    L

Details

  • Additional Details
    Knit Wrist, Clute Cut
  • Anti Slip Grip
    No
  • Application
    Maintenance, General Labor
  • Back Material
    Cotton & Cotton Blend
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Material
    No Coating
  • Color
    Brown
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    A2
  • Description
    Brown Jersey Work Gloves
  • Description Keyword
    Unlined
  • Duty Type
    Light Duty
  • Finger Coverage
    Full
  • Glove Pattern
    Clute
  • Hand Type
    Pair
  • Industry Use
    Maintenance, General Labor
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Color
    Brown
  • Liner Material
    Cotton, Polyester Blend
  • Lining Material
    Cotton Jersey
  • Lining Seams
    Seamed Lining
  • Lint Free
    No
  • Manufacturer Catalog Number
    7100
  • Material
    Cotton
  • Material Type
    Fabric Work Gloves
  • Palm Features
    Uncoated
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    No
  • Standards Met
    ANSI/ISEA 105, 2024 , ASTM F2992-15, ASTM F1060 - 18
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Jersey
  • UPC_NO
    30451430710051
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)