Motion
HM256849DG/810G+KC01

NSK CORP, BEARING DIV
HM256849DG/810G+KC01

Tapered Roller Bearing Assembly - 11.8125 in Bore, 16.6250 in OD, 5.9375 in Width
MI ITEM #02498031
MFR #HM256849DG/810G+KC01
Price$36,583.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
HM256849DG/810G+KC01

Tapered Roller Bearing Assembly - 11.8125 in Bore, 16.6250 in OD, 5.9375 in Width
MI ITEM #02498031
MFR #HM256849DG/810G+KC01

Mfr description
HM256849DG/810G+KC01 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36,583.98/each

Specifications

Dimensions

  • Bore Diameter  
    11.8125 in
  • Outside Diameter
    16.6250 in
  • Overall Length
    422.275 mm
  • Overall Width
    5.9375 in

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176726958
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176726958

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)