Motion
M244249DG/210G+KCA01

NSK CORP, BEARING DIV
M244249DG/210G+KCA01

Tapered Roller Bearing Assembly - 8.6875 in Bore, 12.3750 in OD, 4.5625 in Width
MI ITEM #02498032
MFR #M244249DG/210G+KCA01
List Price$15,303.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
M244249DG/210G+KCA01

Tapered Roller Bearing Assembly - 8.6875 in Bore, 12.3750 in OD, 4.5625 in Width
MI ITEM #02498032
MFR #M244249DG/210G+KCA01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,303.94/each for your price

Overview

Mfr description
M244249DG/210G+KCA01 BRG

Specifications

  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    12.3750 in
  • Overall Width
    4.5625 in
  • Overall Length
    314.325 mm
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Manufacturer Upc Number
    029176654572
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176654572
  • Harmonization Code
    8482200060

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text