Motion
AG-5
AG - Female Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24 in, Maintenance Free/Self-Lubricating
MI ITEM #02498067
MFR #AG-5
Your Price$64.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AG - Female Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24 in, Maintenance Free/Self-Lubricating
MI ITEM #02498067
MFR #AG-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$64.84/each(List $89.48)

Overview

Mfr description
AG-5T FEMALE L/H ROD END W/ PTFE

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Grade
    Precision
  • Misalignment Angle
    14 °
  • Thread Type
    UNF
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Steel
  • Ball Material
    Steel
  • Race Material
    Steel
  • Radial Static Load Capacity
    7639 lbs
  • Head Diameter
    0.8750 in
  • Head Width
    0.3437 in
  • Ball Diameter
    0.6250 in
  • Series
    AG
  • UPC_NO
    190029028816
  • Weight
    0.09 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    5/16-24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text