Motion
AB-4
Spherical Rod End - Grade: Precision, Bore Diameter: 0.2500 in, Ptfe Lined
Mi Item #02498068
MFR #AB-4
Price$86.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Grade: Precision, Bore Diameter: 0.2500 in, Ptfe Lined
Mi Item #02498068
MFR #AB-4

Mfr description
AB-4T MALE L/H ROD END W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.02/each

Specifications

Dimensions

  • Ball Diameter
    0.5000 in
  • Bore Diameter  
    0.2500 in
  • Head Diameter
    0.7500 in
  • Head Width
    0.281 in
  • Length To Ball Center
    1.5620 in
  • Misalignment Angle
    16 °
  • Shank Thread Length  
    1.0000 in
  • Thread Size
    1/4-28
  • Weight
    0.04 lbs

Details

  • Ball Material
    Chrome-Plated Steel
  • Finish Coating
    Protective Coated
  • Grade
    Precision
  • Housing Material
    Steel
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    5260 lbs
  • Rod End Type
    Male
  • Series
    AB
  • Thread Direction
    Left Hand
  • UPC_NO
    190029028489
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)