Motion
BW .625 1-3V GRV 02.75 OD LCO SPCL

NEXEN GROUP
BW .625 1-3V GRV 02.75 OD LCO SPCL

Friction Clutch - 0.6250 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Sheave 1/3V2.75
MI ITEM #02498110
MFR #BW .625 1-3V GRV 02.75 OD LCO SPCL
List Price$858.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
BW .625 1-3V GRV 02.75 OD LCO SPCL

Friction Clutch - 0.6250 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Sheave 1/3V2.75
MI ITEM #02498110
MFR #BW .625 1-3V GRV 02.75 OD LCO SPCL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$858.38/each for your price

Overview

Mfr description
800015 BW 2.75 OD CLUTCH

Specifications

  • Clutch Type
    Friction Clutch
  • Mounting Configuration
    Shaft Mounted
  • Clutch Category
    Single Plate Clutch
  • Engagement/Release
    Air Engaged/Spring Release
  • Design
    Open
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Drive Arrangement
    Sheave 1/3V2.75
  • Port Size
    1/8 NPT
  • Max Rpm
    3600 rpm
  • Finish
    Black Oxide
  • Maximum Dynamic Torque Capacity
    51 in
  • Function
    Tensioning
  • Overall Length
    3.51 in
  • Overall Diameter
    2.89 in
  • Bore Diameter
    0.6250 in
  • Drive Inertia
    0.86 lb-in²
  • Shaft Inertia
    0.98 lb/in²
  • Clutch Facing Type
    Low Coefficient
  • Clutch Facing Edge Color Code
    Green
  • Approximate Clutch Facing Life
    67 hphr
  • Clutch Facing Effective Area
    4.17 in²
  • Maximum Continuous Thermal Dissipation
    0.13 hp
  • Clutch Heat Sink Capacity
    5650 ft-lbs
  • Clutch Peak Thermal Input Rate
    3.80 hp
  • Clutch Response Factor
    0.038
  • Clutch Air Chamber Volume When New
    0.201 in³
  • Clutch Air Chamber Vol When Worn Out
    0.630 in³
  • Ratings
    CE and RoHS
  • Model
    BW
  • Weight
    3.98 lbs
  • Harmonization Code
    8483.60.4000
  • Additional Details
    Light duty air cooled clutch for narrow range tension control applications. Precision friction interface for reduced torque pulsation at low differential RPM's.
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • 2D Drawing
  • Instruction Manual
  • UPC_NO
    662284254137
  • Product Type
    Pneumatic Clutches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text