Motion
16012L
Sidekick® Leather Double Palm Glove with Fabric Back - L or Size 9, Split Cowhide Leather, Premium A Grade, Cotton, Color Beige
Mi Item #02498182
MFR #16012L
Price$11.88/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sidekick® Leather Double Palm Glove with Fabric Back - L or Size 9, Split Cowhide Leather, Premium A Grade, Cotton, Color Beige
Mi Item #02498182
MFR #16012L

Mfr description
16012L SIDE DOUBLE LEATHER PALM W/KEVLAR
  • Heavy side split cow leather, green leather double palm, index finger and thumb
  • Sewn with Kevlar® thread
  • Full featured Gunn pattern with 2-1/2” rubberized safety cuffs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.88/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Additional Details
    Double Palm, Safety Cuff
  • Ansi Isea Puncture Resistance Level
    5
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Comfort Features
    Wing Thumb
  • Construction Description
    Double leather palm, 2.5-inch rubberized safety cuff, sewn with Kevlar
  • Cuff Type
    Safety
  • Description
    Sidekick Series Double Leather Palm Work Gloves-Premium A Grade Split Side Leather-2.5 Inch Rubberized Safety Cuff-Sewn with DuPont Kevlar
  • Description Keyword
    Cotton Lined
  • Finger Coverage
    Full
  • Flame Resistant
    No
  • Hand Type
    Pair
  • Leather Grade
    Premium A Grade
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
  • Palm Features
    Double Layer Palm
  • Protection Type
    General Protection
  • Series
    16012
  • Stitching Material
    Kevlar
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)