Motion
16010S
Sidekick® General Purpose Work Gloves - Small Size, Safety Cuff, Cowhide Leather Material
MI ITEM #02498184
MFR #16010S
List Price$14.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sidekick® General Purpose Work Gloves - Small Size, Safety Cuff, Cowhide Leather Material
MI ITEM #02498184
MFR #16010S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.30/each for your price

Overview

Mfr description
16010S SIDE LEATHER PALM W/KEV
  • Heavy side-split cow leather
  • Rich chrome tanned
  • Durable rubberized cuffs
  • Sewn with super-strong, heat-resistant DuPont™ Kevlar® thread
  • Applications: Building materials handling, cable, carpentry, construction, heavy equipment operators, lumber industry, metal fabrication, millwright operations, mining, rebar, sheet metal handling

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
  • Leather Material Type
    Split Cowhide Leather
  • Leather Grade
    Premium A Grade
  • Lining Material
    Cotton
  • Color
    Beige
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Cuff Type
    Safety
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Description Keyword
    Cotton Lined
  • Material
    Cowhide Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text