Motion
S4F104SSR

MRC (SKF)
S4F104SSR

Four-Bolt Flange Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Extra Heavy Duty, Contact Seal Seal
Mi Item #02498356
MFR #S4F104SSR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
S4F104SSR

Four-Bolt Flange Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Extra Heavy Duty, Contact Seal Seal
Mi Item #02498356
MFR #S4F104SSR

Mfr description
S4F104SSR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.2500 in
  • Bore Diameter  
    1-1/4 in
  • Length Through Bore
    1-21/32 in
  • Overall Length Diameter  
    4.2500 in
  • Weight
    4.64 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Extra Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    3660 lbf
  • Radial Static Load Capacity
    2520 lbf
  • Seal Type
    Contact Seal
  • Series
    S4F
  • Standards Met
    USDA Approved
  • Type Of Bearing
    Ball
  • UPC_NO
    097741094023
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)