Motion
S4F107SS

MRC (SKF)
S4F107SS

Four-Bolt Flange Ball Bearing Unit - 1-7/16 in Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Extra Heavy Duty, Contact Seal Seal
MI ITEM #02498358
MFR #S4F107SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
S4F107SS

Four-Bolt Flange Ball Bearing Unit - 1-7/16 in Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Extra Heavy Duty, Contact Seal Seal
MI ITEM #02498358
MFR #S4F107SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.6250 in
  • Bore Diameter  
    1-7/16 in
  • Length Through Bore
    1-13/16 in
  • Overall Length Diameter  
    4.6250 in
  • Weight
    3.02 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Extra Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    4850 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Seal Type
    Contact Seal
  • Series
    S4F
  • Standards Met
    USDA Approved
  • Type Of Bearing
    Ball
  • UPC_NO
    097741094054

Overview

Mfr description
S4F107SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text