Motion
STB100SS

MRC (SKF)
STB100SS

Pillow Block Ball Bearing Unit - Tapped Base, 1 in Bore, Stainless Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #02498361
MFR #STB100SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
STB100SS

Pillow Block Ball Bearing Unit - Tapped Base, 1 in Bore, Stainless Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #02498361
MFR #STB100SS

Mfr description
STB100SS PIL BLK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Base Width
    1-1/4 in
  • Bolt Center To Center Length
    2.0000 in
  • Bore Diameter
    1 in
  • Overall Height
    27 mm
  • Overall Length
    3.0000 in
  • Weight
    1.39 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Stainless Steel
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2670 lbf
  • Radial Static Load Capacity
    1750 lbf
  • Series
    Marathon®
  • UPC_NO
    097741094160

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)