Motion
NCDJPB10-025D-97LS

SMC CORP OF AMERICA
NCDJPB10-025D-97LS

Pin Cylinder - NCJP Series, 10 mm Bore, 0.2500 in Stroke, Basic Mounting, Single Rod, 0.1970 Rod / #10-32 UNF Thread, Double-Acting
MI ITEM #02498515
MFR #NCDJPB10-025D-97LS
Price$68.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDJPB10-025D-97LS

Pin Cylinder - NCJP Series, 10 mm Bore, 0.2500 in Stroke, Basic Mounting, Single Rod, 0.1970 Rod / #10-32 UNF Thread, Double-Acting
MI ITEM #02498515
MFR #NCDJPB10-025D-97LS

Mfr description
NCDJPB10-025D-97LS CYLINDER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.72/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Lead Wire Length
    3 m Length
  • Overall Height
    0.79 in
  • Overall Length
    2.26 in
  • Overall Width
    0.83 in
  • Port Size
    #10–32 UNF
  • Rod Size
    0.1970 in
  • Rod Size / Thread
    0.1970 Rod / #10-32 UNF Thread
  • Stroke
    0.250 in

Details

  • Auto-Switch
    Included
  • Cushion Type
    None
  • Cylinder Series
    NCJP
  • Magnetic Piston
    Built in
  • Manufacturer Catalog
  • Maximum Operating Pressure
    0.7 Mpa2
  • Minimum Operating Pressure
    0.06 MPa
  • Mounting Type
    Basic
  • Number of Switches
    1
  • Operating Temperature Range
    +40 to +140 °F °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    UNF
  • Product Type
    Pin Air Cylinders
  • Proof Pressure @ Mpa
    0.99
  • Rod Gender
    Male
  • Rod Thread Standard
    UNF
  • Rod Type
    Single Rod
  • Switch Model
    D-97

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)