Motion
AOCH40
Air Cooled Heat Exchanger - Series AOCH, Size 40, 2 NPT Port Size
MI ITEM #02498550
MFR #AOCH40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Cooled Heat Exchanger - Series AOCH, Size 40, 2 NPT Port Size
MI ITEM #02498550
MFR #AOCH40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AOCH40-NO MOTOR HEAT EXCHANGER

Specifications

  • Series
    AOCH
  • Unit Size
    40
  • Port Size
    2 NPT
  • Body Material
    Steel
  • Operating Temperature
    300 °F
  • Overall Length
    41.6300 in
  • Overall Height
    36.7500 in
  • Manufacturer Catalog
  • Tube Material
    Copper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text