Motion
20210-TVP
Spherical Roller Bearing - 50 mm ID, 90 mm OD, 20 mm Width, Straight Bore, Open, C0
MI ITEM #02498764
MFR #20210-TVP
Your Price$575.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 50 mm ID, 90 mm OD, 20 mm Width, Straight Bore, Open, C0
MI ITEM #02498764
MFR #20210-TVP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$575.15/each(List $661.43)

Overview

Mfr description
20210-TVP

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    No Holes
  • Max Operating Temperature
    248 °F
  • Measurement Standard
    Metric
  • Max Rpm
    3600 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Cage Material
    Polyamide
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Fillet Radius
    1.00 mm
  • Series
    202
  • UPC_NO
    4012801013956
  • Weight
    1.12 lbs
  • Maximum Speed
    7.700 rpm
  • Description
    Barrel roller bearings 202, main dimensions to DIN 635-1
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text