Motion
1219-M
Self-aligning Ball Bearing - Straight, 95 mm ID, 170 mm OD, 32 mm Width, Open, C0
Mi Item #02498767
MFR #1219-M
Price$900.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Straight, 95 mm ID, 170 mm OD, 32 mm Width, Open, C0
Mi Item #02498767
MFR #1219-M

Mfr description
1219-M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$900.01/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    32 mm
  • Precision Rating
    Not Rated
  • Weight
    7.319 lbs, 3.32 kg

Details

  • Ball Retainer Material
    Solid Brass
  • Ball Screw Application
    No
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    1219-M
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    C0
  • Long Description
    1219-M Bearing offers 95 mm straight bore, open closure, 170 mm OD, 32 mm width, built for large machine shafts.
  • Manufacturer Catalog Number
    1219-M
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    6000 rpm
  • Maximum Operating RPM
    6300 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    2
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    64000 N
  • Radial Static Load Capacity
    27000 N
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    12
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801470865
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)