Motion
1222-K-M-C3

FAG (SCHAEFFLER)
1222-K-M-C3

Self-Aligning Ball Bearing - Tapered 1:12, 110 mm ID, 200 mm OD, 38 mm Width, Open, C3
Mi Item #02498769
MFR #1222-K-M-C3
Price$1,775.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
1222-K-M-C3

Self-Aligning Ball Bearing - Tapered 1:12, 110 mm ID, 200 mm OD, 38 mm Width, Open, C3
Mi Item #02498769
MFR #1222-K-M-C3

Mfr description
1222-K-M-C3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,775.81/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    38 mm
  • Precision Rating
    Not Rated
  • Weight
    11.59 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    1222-K-M-C3
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    1222-K-M-C3 Self-Aligning Ball Bearing offers 110 mm tapered 1:12 bore, open closure, 200 mm OD, 38 mm width, designed for heavy equipment.
  • Manufacturer Catalog Number
    1222-K-M-C3
  • Max Rpm
    5000 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    89000 N
  • Radial Static Load Capacity
    38000 N
  • Seal Type
    Open
  • Series
    12
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801184229
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)