Motion
1318-M
Self-aligning Ball Bearing - Straight, 90 mm ID, 190 mm OD, 43 mm Width, Open, C0
MI ITEM #02498771
MFR #1318-M
Price$1,671.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Straight, 90 mm ID, 190 mm OD, 43 mm Width, Open, C0
MI ITEM #02498771
MFR #1318-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,671.17/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    43 mm
  • Precision Rating
    Not Rated
  • Weight
    13.519 lbs, 6.132 kg

Details

  • Ball Retainer Material
    Solid Brass
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    1318-M
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    C0
  • Long Description
    1318-M Self-Aligning Ball Bearing has 90 mm straight bore, open closure, 190 mm OD, 43 mm width; ideal for heavy mechanical systems.
  • Manufacturer Catalog Number
    1318-M
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    5300 rpm
  • Maximum Operating RPM
    5500 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    2
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    109000 N
  • Radial Static Load Capacity
    42500 N
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    13
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801472814

Overview

Mfr description
1318-M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought