Motion
2315-K-M-C3

FAG (SCHAEFFLER)
2315-K-M-C3

Self-Aligning Ball Bearing - Tapered 1:12, 75 mm ID, 160 mm OD, 55 mm Width, Open, C3
MI ITEM #02498772
MFR #2315-K-M-C3
List Price$2,580.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
2315-K-M-C3

Self-Aligning Ball Bearing - Tapered 1:12, 75 mm ID, 160 mm OD, 55 mm Width, Open, C3
MI ITEM #02498772
MFR #2315-K-M-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,580.43/each for your price

Overview

Mfr description
2315-K-M-C3

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -30 to +150 °C
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    Not Rated
  • Max Rpm
    6000 rpm
  • Cage Material
    Brass
  • Finish Coating
    Uncoated
  • Fillet Radius
    2.1 mm
  • Series
    23
  • Standards Met
    DIN 630
  • UPC_NO
    4012801485067
  • Weight
    11.29 lbs
  • Description
    2315-K-M-C3
  • Manufacturer Catalog Number
    2315-K-M-C3
  • Radial Dynamic Load Capacity
    124000 N
  • Radial Static Load Capacity
    42000 N
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    2315-K-M-C3 with 75 mm tapered 1:12 bore, open closure, 160 mm OD, and 55 mm width for rugged use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text