Motion
7004-08-10
7004-08-10 M-JIC-F-BS PIPE
MI ITEM #02499047
MFR #7004-08-10
Your Price$29.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7004-08-10 M-JIC-F-BS PIPE
MI ITEM #02499047
MFR #7004-08-10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$29.34/each(List $40.48)

Overview

Mfr description
7004-08-10 M-JIC-F-BS PIPE

Specifications

  • Adapter Type
    Straight Adapter
  • Thread Size 2
    5/8-14
  • End 1 Style
    Female British Standard Pipe Parallel Swivel
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    BSPP to JIC 37° Flare
  • End 1 Size
    1/2 in, 5/8 in
  • End 1 Thread
    (BSPP) 5/8–14
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    1/2 in, 5/8 in
  • End 1 Size Type
    5/8 BSPP
  • End 2 Thread
    (SAE) 3/4–16
  • End 2 Size Type
    1/2 JIC 37°
  • Material
    Steel
  • Weight
    0.01 lbs
  • Description Keyword
    5/8 in Female British Standard Pipe Parallel Swivel x 1/2 in Male JIC 37° Flare
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    53.7
  • Hex Body
    22.0
  • Series
    7004
  • Thread Depth
    9.93
  • Plating
    CR3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text