1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GLASFLOSS INDUSTRIES
ARX06CO
Filter Roll, Roll Width: 67-7/8", Roll Length: 65ft, Filter Material: Polyester, Arrestance: 88%
MI ITEM #
02499119
MFR #
ARX06CO
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
GLASFLOSS INDUSTRIES ARX06CO
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GLASFLOSS INDUSTRIES
ARX06CO
Filter Roll, Roll Width: 67-7/8", Roll Length: 65ft, Filter Material: Polyester, Arrestance: 88%
MI ITEM #
02499119
MFR #
ARX06CO
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
ARX06CO AIR FILTER
Specifications
Roll Width
67-7/8 in
Roll Length
65 ft
Filter Material
Polyester
Nominal Thickness
1 in
Arrestance
88 %
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought