1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GLASFLOSS INDUSTRIES
ARX05CA
Filter Roll, Roll Width: 56-3/4", Roll Length: 65ft, Filter Material: Polyester, Arrestance: 88%
MI ITEM #
02499120
MFR #
ARX05CA
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
GLASFLOSS INDUSTRIES ARX05CA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GLASFLOSS INDUSTRIES
ARX05CA
Filter Roll, Roll Width: 56-3/4", Roll Length: 65ft, Filter Material: Polyester, Arrestance: 88%
MI ITEM #
02499120
MFR #
ARX05CA
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Nominal Thickness
1 in
Roll Length
65 ft
Roll Width
56-3/4 in
Details
Arrestance
88 %
Filter Material
Polyester
Overview
Mfr description
ARX05CA AIR FILTER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought