Motion
0075 R 005 BN4HC

HYDAC CORP
0075 R 005 BN4HC

Hydraulic Return Filter Element - Return, Cartridge, Glass Fiber, 5 micron, 20 gpm Max Flow
MI ITEM #02499122
MFR #0075 R 005 BN4HC
Your Price$107.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0075 R 005 BN4HC

Hydraulic Return Filter Element - Return, Cartridge, Glass Fiber, 5 micron, 20 gpm Max Flow
MI ITEM #02499122
MFR #0075 R 005 BN4HC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$107.15/each(List $123.22)

Overview

Mfr description
0075 R 005 BN4HC
  • Unique HELIOS pleat geometry – optimizes media area open to flow to calm the flow in areas between pleats reducing ∆P
  • Outer wrap perforations insure optimized flow onto the filter pleats and help to minimize pressure losses
  • Outer wrap perforations also help to distribute the fluid incidence stresses evenly in the axial and radial directions and thus increase tear resistance

Specifications

  • Element Type
    Cartridge
  • Element Application
    Return
  • Micron Rating
    5 micron
  • Beta Rating
    ≥1000
  • Maximum Flow Rate
    20 gpm
  • Maximum Operating Pressure
    290 psid
  • Filter Material
    Glass Fiber
  • Valve Bypass Cracking Pressure
    43 psi
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betamicron
  • Additional Details
    The Optimicron filter elements have been optimized with respect to filtration performance and energy efficiency. These elements offer the best optimization of separation efficiency, service life and differential pressure versus flow rate.
  • Manufacturer Catalog
  • Filter Design
    Pleated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text