Specifications
Dimensions
- Bore Diameter12 mm
- Contact Angle15 °
- Fillet Radius0.3 mm
- Outside Diameter28 mm
- Overall Width8 mm
- Precision RatingABEC 9/7 (Non-Critical Features)
- Weight0.09 lbs
Details
- Ball Screw ApplicationNot for Ball Screws
- Bearing TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Bore TypeStraight
- Cage MaterialPhenolic Resin
- Closure TypeDouble Sealed
- Description101HCRRDUL G-75 P2PF 22122
- Finish CoatingUncoated
- Internal ClearanceC0
- Max Rpm85000 rpm
- Product TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Radial Dynamic Load Capacity4.75 kN
- Radial Static Load Capacity2.6 kN
- Series100
- Snap Ring IncludedWithout Snap Ring
- UPC_NO4054364965778
Overview
Mfr description
101HCRRDUL G-75 P2PF 22122