Motion
115HERRDUL
Spindle & Precision Machine Tool Angular Contact Bearing - 75 mm Bore, 115 mm OD, 20 mm Width, 25 ° Contact, Double Sealed
Mi Item #02499319
MFR #115HERRDUL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spindle & Precision Machine Tool Angular Contact Bearing - 75 mm Bore, 115 mm OD, 20 mm Width, 25 ° Contact, Double Sealed
Mi Item #02499319
MFR #115HERRDUL

Mfr description
115HERRDUL G-75
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle  
    25 °
  • Fillet Radius
    1 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ABEC 9/7 (Non-Critical Features)
  • Weight
    2.73 lbs

Details

  • Ball Screw Application
    Not for Ball Screws
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Resin
  • Closure Type
    Double Sealed
  • Description
    115HERRDUL G-75
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    18000 rpm
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    48 kN
  • Radial Static Load Capacity
    44 kN
  • Series
    100
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4054364964443
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)