Motion
116HCRRDUL
Spindle & Precision Machine Tool Angular Contact Bearing - 80 mm Bore, 125 mm OD, 22 mm Width, 15 ° Contact, Double Sealed
MI ITEM #02499321
MFR #116HCRRDUL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spindle & Precision Machine Tool Angular Contact Bearing - 80 mm Bore, 125 mm OD, 22 mm Width, 15 ° Contact, Double Sealed
MI ITEM #02499321
MFR #116HCRRDUL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
116HCRRDUL G-75 P2PF 21815

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Contact Angle
  • Snap Ring Included
    Without Snap Ring
  • Ball Screw Application
    Not for Ball Screws
  • Internal Clearance
    C0
  • Precision Rating
    ABEC 9/7 (Non-Critical Features)
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    63 kN
  • Radial Static Load Capacity
    58.5 kN
  • Max Rpm
    18000 rpm
  • Cage Material
    Phenolic Resin
  • Finish Coating
    Uncoated
  • Fillet Radius
    1 mm
  • Series
    100
  • UPC_NO
    4054364964467
  • Description
    116HCRRDUL G-75 P2PF 21815
  • Weight
    3.7 lbs
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text