Motion
120HCRRUL
Spindle & Precision Machine Tool Angular Contact Bearing - 100 mm Bore, 150 mm OD, 24 mm Width, 15 ° Contact, Double Sealed
Mi Item #02499330
MFR #120HCRRUL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spindle & Precision Machine Tool Angular Contact Bearing - 100 mm Bore, 150 mm OD, 24 mm Width, 15 ° Contact, Double Sealed
Mi Item #02499330
MFR #120HCRRUL

Mfr description
120HCRRUL G-75
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle  
    15 °
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ABEC 9/7 (Non-Critical Features)
  • Weight
    2.78 lbs

Details

  • Ball Screw Application
    Not for Ball Screws
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Resin
  • Closure Type
    Double Sealed
  • Description
    120HCRRUL G-75
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    14000 rpm
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    81.5 kN
  • Radial Static Load Capacity
    81.5 kN
  • Series
    100
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4054364964542
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)