Overview
Mfr description
200HCRRUL G-75
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Contact Angle
- Snap Ring IncludedWithout Snap Ring
- Ball Screw ApplicationNot for Ball Screws
- Internal ClearanceC0
- Precision RatingABEC 9/7 (Non-Critical Features)
- Bearing TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Radial Dynamic Load Capacity5.85 kN
- Radial Static Load Capacity2.9 kN
- Max Rpm85000 rpm
- Cage MaterialPhenolic Resin
- Finish CoatingUncoated
- Fillet Radius0.6 mm
- Series200
- UPC_NO4054364961220
- Description200HCRRUL G-75
- Weight0.07 lbs
- Product TypeSpindle & Precision Machine Tool Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data