Motion
204HERRUL
Spindle & Precision Machine Tool Angular Contact Bearing - 20 mm Bore, 47 mm OD, 14 mm Width, 25 ° Contact, Double Sealed
MI ITEM #02499354
MFR #204HERRUL
List Price$1,325.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spindle & Precision Machine Tool Angular Contact Bearing - 20 mm Bore, 47 mm OD, 14 mm Width, 25 ° Contact, Double Sealed
MI ITEM #02499354
MFR #204HERRUL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,325.10/each for your price

Overview

Mfr description
204HERRUL G-75

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
  • Ball Screw Application
    Not for Ball Screws
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Cage Material
    Phenolic Resin
  • Description
    204HERRUL G-75
  • Fillet Radius
    1 mm
  • UPC_NO
    4054364961404
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    45000 rpm
  • Precision Rating
    ABEC 9/7 (Non-Critical Features)
  • Radial Dynamic Load Capacity
    14 kN
  • Radial Static Load Capacity
    7.8 kN
  • Series
    200
  • Weight
    0.22 lbs
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text