Motion
206HCRRUL
Spindle & Precision Machine Tool Angular Contact Bearing - 30 mm Bore, 62 mm OD, 16 mm Width, 15 ° Contact, Double Sealed
MI ITEM #02499360
MFR #206HCRRUL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spindle & Precision Machine Tool Angular Contact Bearing - 30 mm Bore, 62 mm OD, 16 mm Width, 15 ° Contact, Double Sealed
MI ITEM #02499360
MFR #206HCRRUL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle  
    15 °
  • Fillet Radius
    1 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ABEC 9/7 (Non-Critical Features)
  • Weight
    0.42 lbs

Details

  • Ball Screw Application
    Not for Ball Screws
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Resin
  • Closure Type
    Double Sealed
  • Description
    206HCRRUL G-75
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    38000 rpm
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    23.2 kN
  • Radial Static Load Capacity
    14.6 kN
  • Series
    200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4054364962791

Overview

Mfr description
206HCRRUL G-75

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text