Motion
210HCRRDUL
Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, 90 mm OD, 20 mm Width, 15 ° Contact, Double Sealed
Mi Item #02499375
MFR #210HCRRDUL
Price$2,366.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, 90 mm OD, 20 mm Width, 15 ° Contact, Double Sealed
Mi Item #02499375
MFR #210HCRRDUL

Mfr description
210HCRRDUL G-75 P2PF 21585
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,366.94/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle  
    15 °
  • Fillet Radius
    1 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ABEC 9/7 (Non-Critical Features)
  • Weight
    2.03 lbs

Details

  • Ball Screw Application
    Not for Ball Screws
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Resin
  • Closure Type
    Double Sealed
  • Description
    210HCRRDUL G-75 P2PF 21585
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    26000 rpm
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    43 kN
  • Radial Static Load Capacity
    31.5 kN
  • Series
    200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4054364962487
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)