Motion
211HCRRDUL
Spindle & Precision Machine Tool Angular Contact Bearing - 55 mm Bore, 100 mm OD, 21 mm Width, 15 ° Contact, Double Sealed
Mi Item #02499379
MFR #211HCRRDUL
Price$3,647.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spindle & Precision Machine Tool Angular Contact Bearing - 55 mm Bore, 100 mm OD, 21 mm Width, 15 ° Contact, Double Sealed
Mi Item #02499379
MFR #211HCRRDUL

Mfr description
211HCRRDUL G-75 P2PF 21589
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,647.82/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle  
    15 °
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    21 mm
  • Precision Rating
    ABEC 9/7 (Non-Critical Features)
  • Weight
    2.69 lbs

Details

  • Ball Screw Application
    Not for Ball Screws
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Resin
  • Closure Type
    Double Sealed
  • Description
    211HCRRDUL G-75 P2PF 21589
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    22000 rpm
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    46.5 kN
  • Radial Static Load Capacity
    37.5 kN
  • Series
    200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4054364962524
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)