Motion
B71924-E-T-P4S-DUL

FAG (SCHAEFFLER)
B71924-E-T-P4S-DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 120 mm Bore, 165 mm OD, 22 mm Width, 25 ° Contact, Open
Mi Item #02499392
MFR #B71924-E-T-P4S-DUL
Price$5,973.19/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B71924-E-T-P4S-DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 120 mm Bore, 165 mm OD, 22 mm Width, 25 ° Contact, Open
Mi Item #02499392
MFR #B71924-E-T-P4S-DUL

Mfr description
B71924-E-T-P4S-DUL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,973.19/pr

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle  
    25 °
  • Fillet Radius
    1.1 mm
  • Outside Diameter  
    165 mm
  • Overall Width  
    22 mm
  • Precision Rating
    P4S
  • Weight
    5.027 lbs, 2.28 kg

Details

  • Ball Material
    Steel
  • Bearing Material
    52100 Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Laminated Fabric
  • Closure Type
    Open
  • Description
    B71924-E-T-P4S-DUL
  • Duplex Type
    Duplex Universal
  • Finish Coating
    Uncoated
  • Flush Ground
    Yes
  • Manufacturer Upc Number
    4012801754040
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    72000 N
  • Radial Static Load Capacity
    56000 N
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    71
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801754040
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)