Motion
B71936-C-T-P4S-DUL

FAG (SCHAEFFLER)
B71936-C-T-P4S-DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 180 mm Bore, 250 mm OD, 66 mm Width, 15 ° Contact, Open
Mi Item #02499396
MFR #B71936-C-T-P4S-DUL
Price$20,103.67/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B71936-C-T-P4S-DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 180 mm Bore, 250 mm OD, 66 mm Width, 15 ° Contact, Open
Mi Item #02499396
MFR #B71936-C-T-P4S-DUL

Mfr description
B71936-C-T-P4S-DUL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,103.67/pr

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    250 mm
  • Overall Width  
    66 mm
  • Weight
    17.924 lbs, 8.13 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Row Type Fill Slot
    No
  • Series
    719
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)