Motion
B7004-E-2RSD-T-P4S-UL

FAG (SCHAEFFLER)
B7004-E-2RSD-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 20 mm Bore, 42 mm OD, 12 mm Width, 25 ° Contact, Double Sealed
Mi Item #02499427
MFR #B7004-E-2RSD-T-P4S-UL
Price$649.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B7004-E-2RSD-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 20 mm Bore, 42 mm OD, 12 mm Width, 25 ° Contact, Double Sealed
Mi Item #02499427
MFR #B7004-E-2RSD-T-P4S-UL

Mfr description
B7004-E-2RSD-T-P4S-UL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$649.96/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle  
    25 °
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ABEC 7 (ISO Class 4), ABEC 9 (ISO Class 2)
  • Weight
    86 g, 3.034 oz

Details

  • Ball Retainer Material
    Laminated Phenolic
  • Ball Screw Application
    Not for Ball Screws
  • Bearing Material
    Steel (Balls)
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Resin
  • Closure Type
    Double Sealed
  • Description
    B7004-E-2RSD-T-P4S-UL
  • Finish Coating
    Uncoated
  • Flush Ground
    Yes
  • Internal Clearance
    C0
  • Max Operating Temperature
    80 °C, 176 °F
  • Max Rpm
    48000 rpm
  • Maximum Operating RPM
    34000 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +100 °C
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    10 kN
  • Radial Static Load Capacity
    5.7 kN
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Series
    70
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4026677498618
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)