Motion
B7009-E-2RSD-T-P4S-UL

FAG (SCHAEFFLER)
B7009-E-2RSD-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 45 mm Bore, 75 mm OD, 16 mm Width, 25 ° Contact, Double Sealed
MI ITEM #02499440
MFR #B7009-E-2RSD-T-P4S-UL
List Price$1,106.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B7009-E-2RSD-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 45 mm Bore, 75 mm OD, 16 mm Width, 25 ° Contact, Double Sealed
MI ITEM #02499440
MFR #B7009-E-2RSD-T-P4S-UL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,106.84/each for your price

Overview

Mfr description
B7009-E-2RSD-T-P4S-UL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Contact Angle
  • Snap Ring Included
    Without Snap Ring
  • Ball Screw Application
    Not for Ball Screws
  • Internal Clearance
    C0
  • Precision Rating
    ABEC 7 (ISO Class 4), ABEC 9 (ISO Class 2)
  • Operating Temperature Range
    -30 to +100 °C
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    26.5 kN
  • Radial Static Load Capacity
    20 kN
  • Bearing Material
    Steel (Balls)
  • Max Rpm
    28000 rpm
  • Cage Material
    Phenolic Resin
  • Finish Coating
    Uncoated
  • Fillet Radius
    1 mm
  • Series
    70
  • UPC_NO
    4026677414076
  • Description
    B7009-E-2RSD-T-P4S-UL
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text