Motion
B7207-E-2RSD-T-P4S-UL

FAG (SCHAEFFLER)
B7207-E-2RSD-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 35 mm Bore, 72 mm OD, 17 mm Width, 25 ° Contact, Double Sealed
Mi Item #02499506
MFR #B7207-E-2RSD-T-P4S-UL
Price$944.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B7207-E-2RSD-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 35 mm Bore, 72 mm OD, 17 mm Width, 25 ° Contact, Double Sealed
Mi Item #02499506
MFR #B7207-E-2RSD-T-P4S-UL

Mfr description
B7207-E-2RSD-T-P4S-UL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$944.17/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle  
    25 °
  • Fillet Radius
    1 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    17 mm
  • Precision Rating
    ABEC 7 (ISO Class 4), ABEC 9 (ISO Class 2)
  • Weight
    0.622 lbs, 0.282 kg

Details

  • Ball Retainer Material
    Laminated Fabric
  • Ball Screw Application
    Not for Ball Screws
  • Bearing Material
    Steel (Balls)
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Resin
  • Closure Type
    Double Sealed
  • Description
    B7207-E-2RSD-T-P4S-UL
  • Finish Coating
    Uncoated
  • Flush Ground
    Yes
  • Internal Clearance
    C0
  • Max Operating Temperature
    80 °C, 176 °F
  • Max Rpm
    32000 rpm
  • Maximum Operating RPM
    19000 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +100 °C
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    24.5 kN
  • Radial Static Load Capacity
    17 kN
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    72
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4026677649010
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)