Motion
B7210-E-2RSD-T-P4S-UL

FAG (SCHAEFFLER)
B7210-E-2RSD-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, 90 mm OD, 20 mm Width, 25 ° Contact, Double Sealed
Mi Item #02499518
MFR #B7210-E-2RSD-T-P4S-UL
Price$1,183.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B7210-E-2RSD-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, 90 mm OD, 20 mm Width, 25 ° Contact, Double Sealed
Mi Item #02499518
MFR #B7210-E-2RSD-T-P4S-UL

Mfr description
B7210-E-2RSD-T-P4S-UL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,183.49/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm
  • Weight
    1.034 lbs, 469 g

Details

  • Ball Retainer Material
    Laminated Fabric
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Flush Ground
    Yes
  • Max Operating Temperature
    80 °C, 176 °F
  • Max Rpm
    14000 rpm
  • Maximum Operating RPM
    14000 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    41000 N, 9217.16 lbf
  • Radial Static Load Capacity
    21400 N, 4810.91 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    B72
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)