Motion
3MM9320WI DUL

TIMKEN (FAFNIR)
3MM9320WI DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 100 mm Bore, 140 mm OD, 40 mm Width, 25 ° Contact, Open
MI ITEM #02499529
MFR #3MM9320WI DUL
List Price$6,143.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MM9320WI DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 100 mm Bore, 140 mm OD, 40 mm Width, 25 ° Contact, Open
MI ITEM #02499529
MFR #3MM9320WI DUL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,143.05/each for your price

Overview

Mfr description
3MM9320WIDUL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Contact Angle
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Manufacturer Upc Number
    087796209534
  • UPC_NO
    087796209534
  • Description
    3MM9320WIDUL
  • Weight
    4.13 lbs
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text