Motion
3MM9324WICRDUL

TIMKEN (FAFNIR)
3MM9324WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 120 mm Bore, 165.00 mm OD, 44 mm Width, 25 ° Contact, Open
MI ITEM #02499531
MFR #3MM9324WICRDUL
Price$10,728.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MM9324WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 120 mm Bore, 165.00 mm OD, 44 mm Width, 25 ° Contact, Open
MI ITEM #02499531
MFR #3MM9324WICRDUL

Mfr description
3MM9324WIDUL
  • Ball Type: STEEL
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,728.30/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    165.00 mm
  • Overall Width  
    44 mm

Details

  • Ball Retainer Material
    MBR Cage
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    3MM9324WIDUL
  • Manufacturer Upc Number
    087796244177
  • Number Of Rows
    2
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    58300 N, 13106 lbf
  • Radial Static Load Capacity
    62300 N, 14006 lbf
  • Series
    9300WI
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796244177

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)