Motion
2MM9100WI
Spindle & Precision Machine Tool Angular Contact Bearing - 10 mm Bore, 26 mm OD, 8 mm Width, 15 ° Contact, Open
Mi Item #02499539
MFR #2MM9100WI
Price$473.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spindle & Precision Machine Tool Angular Contact Bearing - 10 mm Bore, 26 mm OD, 8 mm Width, 15 ° Contact, Open
Mi Item #02499539
MFR #2MM9100WI

Mfr description
2MM9100WISUL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$473.01/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Contact Angle  
    15 °
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    8 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    0.04 lbs, 0.018 kg

Details

  • Ball Retainer Material
    Phenolic Resin
  • Ball Screw Application
    Not for Ball Screws
  • Bearing Material
    Chrome Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MM9100WISUL BRG
  • Finish Coating
    Uncoated
  • Flush Ground
    Yes
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796015807
  • Max Rpm
    68500 rpm
  • Maximum Operating RPM
    52800 rpm
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    1210 lbf
  • Radial Static Load Capacity
    490 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    2MM9100WI
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    ABMA
  • UPC_NO
    087796015807
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)