Motion
2MM9102WI
Spindle & Precision Machine Tool Angular Contact Bearing - 15 mm Bore, 32 mm OD, 9 mm Width, 15 ° Contact, Open
MI ITEM #02499553
MFR #2MM9102WI
Price$494.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spindle & Precision Machine Tool Angular Contact Bearing - 15 mm Bore, 32 mm OD, 9 mm Width, 15 ° Contact, Open
MI ITEM #02499553
MFR #2MM9102WI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$494.83/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle  
    15 °
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    9 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    0.06 lbs, 0.027 kg

Details

  • Ball Retainer Material
    Phenolic Resin
  • Ball Screw Application
    Not for Ball Screws
  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MM9102WISUL
  • Finish Coating
    Uncoated
  • Flush Ground
    Yes
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796015838
  • Max Rpm
    48600 rpm
  • Maximum Operating RPM
    51200 rpm
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    1630 lbf
  • Radial Static Load Capacity
    820 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    2MM9100WI
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    ABMA
  • UPC_NO
    087796015838

Overview

Mfr description
2MM9102WISUL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text