Motion
3MM200WI DUL

TIMKEN (FAFNIR)
3MM200WI DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 10 mm Bore, 30 mm OD, 9 mm Width, 25 ° Contact, Open
MI ITEM #02499617
MFR #3MM200WI DUL
List Price$929.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MM200WI DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 10 mm Bore, 30 mm OD, 9 mm Width, 25 ° Contact, Open
MI ITEM #02499617
MFR #3MM200WI DUL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$929.66/each for your price

Overview

Mfr description
3MM200WIDUL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Contact Angle
  • Snap Ring Included
    Without Snap Ring
  • Ball Screw Application
    Not for Ball Screws
  • Internal Clearance
    C0
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    1600 lbf
  • Radial Static Load Capacity
    640 lbf
  • Max Rpm
    56500 rpm
  • Finish Coating
    Uncoated
  • Fillet Radius
    0.6 mm
  • Series
    3MM200WI
  • Standards Met
    ABMA
  • Manufacturer Upc Number
    087796264595
  • UPC_NO
    087796264595
  • Description
    3MM200WIDUL
  • Weight
    0.14 lbs
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text