Motion
2MM9121WI DUL

TIMKEN (FAFNIR)
2MM9121WI DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 105 mm Bore, 160 mm OD, 26 mm Width, 15 ° Contact, Open
MI ITEM #02499802
MFR #2MM9121WI DUL
Price$5,935.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM9121WI DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 105 mm Bore, 160 mm OD, 26 mm Width, 15 ° Contact, Open
MI ITEM #02499802
MFR #2MM9121WI DUL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,935.75/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Contact Angle  
    15 °
  • Fillet Radius
    2 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    26 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    7.53 lbs

Details

  • Ball Screw Application
    Not for Ball Screws
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MM9121WI DUL BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796073104
  • Max Rpm
    7900 rpm
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    22000 lbf
  • Radial Static Load Capacity
    20100 lbf
  • Series
    2MM9100WI
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    ABMA
  • UPC_NO
    087796073104

Overview

Mfr description
2MM9121WI DUL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text