Motion
B71909-E-T-P4S-DUL

FAG (SCHAEFFLER)
B71909-E-T-P4S-DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 45 mm Bore, 68 mm OD, 12 mm Width, 25 ° Contact, Open
MI ITEM #02499829
MFR #B71909-E-T-P4S-DUL
Price$1,360.90/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B71909-E-T-P4S-DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 45 mm Bore, 68 mm OD, 12 mm Width, 25 ° Contact, Open
MI ITEM #02499829
MFR #B71909-E-T-P4S-DUL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,360.90/pr

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle  
    25 °
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ABEC 7 (ISO Class 4), ABEC 9 (ISO Class 2)
  • Weight
    0.56 lbs, 0.2538 kg

Details

  • Ball Retainer Material
    Phenolic Resin
  • Ball Screw Application
    Not for Ball Screws
  • Bearing Material
    Steel (Balls)
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Resin
  • Closure Type
    Open
  • Description
    B71909-E-T-P4S-DUL
  • Finish Coating
    Uncoated
  • Flush Ground
    Yes
  • Internal Clearance
    C0
  • Max Rpm
    30000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +100 °C
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    17.6 kN
  • Radial Static Load Capacity
    15 kN
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    719
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801455237

Overview

Mfr description
B71909-E-T-P4S-DUL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text