Motion
SY 1 PF AH

SKF
SY 1 PF AH

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Cast Iron Material
MI ITEM #02499903
MFR #SY 1 PF AH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SY 1 PF AH

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Cast Iron Material
MI ITEM #02499903
MFR #SY 1 PF AH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Bolt Center To Center Length
    3.6875 to 4.3438 in
  • Bore Diameter
    1 in
  • Weight
    2.76 lbs

Details

  • Bore Type
    Straight
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571782621
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Type
    Multi-Purpose
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    7316571782621

Overview

Mfr description
SY 1" PF/AH PIL BLK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text