Motion
SY 1-1/4 PF/AH

SKF
SY 1-1/4 PF/AH

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02499906
MFR #SY 1-1/4 PF/AH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SY 1-1/4 PF/AH

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02499906
MFR #SY 1-1/4 PF/AH

Mfr description
SY 1-1/4 PF/AH PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Base Width
    45 mm
  • Bolt Center To Center Length
    126 mm
  • Bore Diameter
    1-1/4 in
  • Overall Height
    93 mm
  • Overall Length
    160 mm
  • Overall Width
    1.7500 in
  • Weight
    4.01 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    5300 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    5740 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Replacement Bearing
    YSP 207-104-2F/AH
  • Seal Type
    Multi-Purpose
  • Series
    SY
  • Standards Met
    ISO
  • UPC_NO
    7316572045435

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)