Motion
SY 2-7/16 PF/AH

SKF
SY 2-7/16 PF/AH

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-7/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02499912
MFR #SY 2-7/16 PF/AH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SY 2-7/16 PF/AH

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-7/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02499912
MFR #SY 2-7/16 PF/AH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.7500 in
  • Base Width
    60 mm
  • Bolt Center To Center Length
    190.5 mm
  • Bore Diameter
    2-7/16 in
  • Overall Height
    140 mm
  • Overall Length
    240 mm
  • Overall Width
    2.6250 in
  • Weight
    10.21 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    3400 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    11860 lbf
  • Radial Static Load Capacity
    8100 lbf
  • Replacement Bearing
    YSP 212-207-2F/AH
  • Seal Type
    Multi-Purpose
  • Series
    SY
  • Standards Met
    ISO
  • UPC_NO
    7316571834610

Overview

Mfr description
SY 2-7/16 PF/AH PIL BLK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text