Motion
208S-HYB#1

MRC (SKF)
208S-HYB#1

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Open, Without Snap Ring
Mi Item #02499917
MFR #208S-HYB#1
Price$496.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
208S-HYB#1

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Open, Without Snap Ring
Mi Item #02499917
MFR #208S-HYB#1

Mfr description
208S-HYB#1 CERAMIC BALL HYBRID BRG
  • Hybrid Ceramic deep groove ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$496.01/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.1 mm
  • Inner Ring Width
    18 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.82 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    208S-HYB#1 CERAMIC BALL HYBRID BRG
  • Element Material
    Silicone nitride ceramic
  • Features & Benefits
    • Hybrid Ceramic deep groove ball bearings
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Radial/Deep Groove Ball Bearing has 40 mm bore diameter, open, 80 mm outside diameter, and 18 mm overall width fit for industrial use.
  • Manufacturer Catalog Number
    208S-HYB#1
  • Max Rpm
    12100 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    7310 lbf
  • Radial Static Load Capacity
    4270 lbf
  • Seal Type
    Open
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741093033
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)