Motion
213S-HYB#1

MRC (SKF)
213S-HYB#1

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Open, Without Snap Ring
Mi Item #02499921
MFR #213S-HYB#1
Price$1,274.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
213S-HYB#1

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Open, Without Snap Ring
Mi Item #02499921
MFR #213S-HYB#1

Mfr description
213S-HYB#1 CERAMIC BALL HYBRID BRG
  • Hybrid Ceramic deep groove ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,274.77/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    23 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    23 mm
  • Precision Rating
    ABEC 1
  • Weight
    2.27 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    213S-HYB#1 CERAMIC BALL HYBRID BRG
  • Element Material
    Silicone nitride ceramic
  • Features & Benefits
    • Hybrid Ceramic deep groove ball bearings
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Radial/Deep Groove Ball Bearing features 65 mm bore diameter, open closure, 120 mm outside diameter, and 23 mm overall width.
  • Manufacturer Catalog Number
    213S-HYB#1
  • Max Rpm
    8250 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    13150 lbf
  • Radial Static Load Capacity
    9100 lbf
  • Seal Type
    Open
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741093071
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)