Motion
216S-HYB#1

MRC (SKF)
216S-HYB#1

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 140 mm OD, 26 mm Width, Open, Without Snap Ring
MI ITEM #02499924
MFR #216S-HYB#1
Price$1,640.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
216S-HYB#1

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 140 mm OD, 26 mm Width, Open, Without Snap Ring
MI ITEM #02499924
MFR #216S-HYB#1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,640.12/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Inner Ring Width
    26 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    26 mm
  • Precision Rating
    ABEC 1
  • Weight
    2.47 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    216S-HYB#1 CERAMIC BALL HYBRID BRG
  • Element Material
    Silicone nitride ceramic
  • Features & Benefits
    • Hybrid Ceramic deep groove ball bearings
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Radial/Deep Groove Ball Bearing has 80 mm bore, open closure, 140 mm outside diameter, and 26 mm width for rugged radial uses.
  • Manufacturer Catalog Number
    216S-HYB#1
  • Max Rpm
    6600 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    16370 lbf
  • Radial Static Load Capacity
    12360 lbf
  • Seal Type
    Open
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741093101

Overview

Mfr description
216S-HYB#1 CERAMIC BALL HYBRID BRG
  • Hybrid Ceramic deep groove ball bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought